Set Of Two Wildlife 2 Black Framed Print Wall Art, 2PK
- Mfr # 406042
- Zoro # G822888630
product price:Â
$
106.99
/pk of 2, $53.50/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
2
Depth
1 in
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406042
- Zoro #
- G822888630
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- No
- Art Type
- Number of Pieces Included
- 2
- Item
- Wall Art
- Primary Art Material
- Paper
- Color
- Dark Gray, Ivory
- Material
- Paper/Wood
- Shape
- Square
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Set Type
- Gallery Wall Art Set
- Subject
- Animals
- Subject Pattern
- Whale
Dimensions
- Depth
- 1 in
- Width
- 15 in
- Length
- 15 in
Description
This set of two wildlife 2 black framed print wall art will add a beautiful decorative accent to your decor. Update your walls with this great tropical sea life art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.