
Set Of Two Wildlife II 1 White Framed Print Wall Art, 2PK
Mfr # 406043
Zoro # G322887959
product price:Â $99.49
/pk 2, $49.75/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Shape
Rectangle
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406043
Zoro #
G322887959
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Shape
Rectangle
Art Type
Print
Material
Paper/Wood
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Item
Wall Art
Color
Orange, White, Gray
Subject Pattern
Tiger
Subject
Animals
Description
Bring some sizzle to your space with this eye-catching set of two wildlife ii 1 white framed print wall art. Update your walls with this wild jungle animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.