Set Of Two Wildlife II 2 Black Framed Print Wall Art, 2PK

  • Mfr # 406044

  • Zoro # G922890243


product price: $103.99
/pk 2, $52.00/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Length
15 in
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406044
Zoro #
G922890243
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Depth
1 in
Width
19 in

Details

LED/Illuminated
No
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Color
Orange, Black, Gray
Wall Mounting Hardware Included
No
Subject Pattern
Tiger
Subject
Animals
Material
Paper/Wood
Shape
Rectangle
Item
Wall Art
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Art Type
Print

Description

Add an air of fashion to your room and rejuvenate the space with this set of two wildlife ii 2 black framed print wall art. Update your walls with this wild jungle animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.