
Set Of Two Winter Evening 1 White Framed Print Wall Art, 2PK
Mfr # 406197
Zoro # G222894224
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Number of Pieces Included
2
LED/Illuminated
No
Length
15 in
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406197
Zoro #
G222894224
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
19 in
Details
Assembly Required
No Assembly Needed
Number of Pieces Included
2
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Item
Wall Art
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Color
Red, White, Brown
Shape
Rectangle
Material
Wood Paper
Subject
Landscape & Nature
Art Type
Print
Description
Unique and decorative, this set of two winter evening 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.