
Set Of Two Winter Landscape 1 White Framed Print Wall Art, 2PK
Mfr # 407259
Zoro # G122895086
product price:Â $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Depth
1 in
Primary Art Material
Paper
LED/Illuminated
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407259
Zoro #
G122895086
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
15 in
Details
Wall Mounting Hardware Included
No
Primary Art Material
Paper
LED/Illuminated
No
Assembly Required
No Assembly Needed
Art Type
Print
Number of Pieces Included
2
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Item
Wall Art
Shape
Square
Material
Paper
Color
Brown
Description
The set of two winter landscape 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.