Set Of Two Winter Landscape 2 Black Framed Print Wall Art, 2PK

  • Mfr # 407260

  • Zoro # G922894012


product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Art Type
Print
Color
Brown
Material
Paper
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407260
Zoro #
G922894012
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
15 in
Depth
1 in

Details

Set Type
Gallery Wall Art Set
Art Type
Print
Color
Brown
Material
Paper
Subject
Landscape & Nature
Primary Art Material
Paper
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Square
Item
Wall Art
Number of Pieces Included
2
Wall Mounting Hardware Included
No

Description

Unique and decorative, this set of two winter landscape 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.