Set Of Two Wiry Poppies Brown Framed Wall Art, 2PK

  • Mfr # 649316

  • Zoro # G422890170


product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns

Key Features

Subject Pattern
Other Plants and Flower
Set Type
Wall Art Set
Depth
1 in
Material
Paper
LED/Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649316
Zoro #
G422890170
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
15 in
Length
17 in

Details

Subject Pattern
Other Plants and Flower
Set Type
Wall Art Set
Material
Paper
Item
Wall Art
LED/Illuminated
No
Color
Pink
Commercial Use
Yes
Shape
Rectangle
Finish
Walnut
Subject
Plants & Flowers
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Primary Art Material
Paper

Description

Bring some sizzle to your space with this eye-catching set of two wiry poppies brown framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17.00-inch h x 15.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.