Set Of Two Wood Plank Black Framed Print Wall Art, 2PK

  • Mfr # 405650

  • Zoro # G722890276


product price: $75.49
/pk 2, $37.75/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Assembly Required
No Assembly Needed
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405650
Zoro #
G722890276
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5 in
Width
20 in
Length
14 in

Details

Primary Art Material
Paper
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Art Type
Print
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Shape
Rectangle
Item
Wall Art
Material
MDF Paper Print Texture
Color
Brown, White

Description

Add an air of fashion to your room and rejuvenate the space with this set of two wood plank black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.