Zoro Homepage

Set Of Two Wood Wall Mounted Floating Shelf

  • Mfr # 571359

  • Zoro # G222342756


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Material
Manufactured Wood
Width
47.3 in
Depth
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571359
Zoro #
G222342756
UPC #
-
Country of Origin
Colombia

Dimensions

Height
1.5 in
Width
47.3 in
Depth
9.8 in

Details

Item
Wall Mounted Shelve
Material
Manufactured Wood

Description

The 47-inch wall mounted floating shelf is the perfect solution for maximizing space while adding a touch of style to your home. This floating shelf provides a sleek and modern design that seamlessly blends with any decor. Crafted from high-quality materials, it ensures durability and long-lasting use. Ideal for displaying books, plants, or decorative items, it helps to keep your living area organized and tidy. With easy installation, it can be mounted in any room, offering versatility for your storage needs. The minimalist design allows it to complement both contemporary and traditional interiors, making it a versatile addition to your home decor. Enjoy the combination of functionality and elegance with this stunning wall-mounted shelf. 1.5-inch h x 47.3-inch w x 9.8-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.