Set Of Two Yukon II Black Framed Print Wall Art, 2PK

  • Mfr # 525770

  • Zoro # G122892924


product price: $664.99
/pk 2, $332.50/ea
Free Shipping & Returns

Key Features

Material
Paper
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525770
Zoro #
G122892924
UPC #
-
Country of Origin
United States

Dimensions

Length
32 in
Width
26 in
Depth
2 in

Details

Material
Paper
Item
Wall Art
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Number of Pieces Included
2
Commercial Use
Yes
Art Type
Print
Color
Beige
Set Type
Wall Art Set
Subject
Abstract

Description

Add an air of fashion to your room and rejuvenate the space with this set of two yukon ii black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This oil painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32-inch H x 26-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.