Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seven Piece Black Oval Dining Set with Six Chairs

  • Mfr # 571718

  • Zoro # G722372291


product price: $7,369.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Material
Wood
Length
43 in
Tabletop Color
Black
Commercial Use
No
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571718
Zoro #
G722372291
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
43 in
Height
30 in
Width
79 in

Details

Tabletop Material
Wood
Tabletop Color
Black
Commercial Use
No
Item
Dining Set
Assembly Required
Partial Assembly Needed

Description

If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this seven piece black oval dining set with six chairs is right for you. This oval table is made with a solid wood base, that is paired with a manufactured wood top surface, giving it an updated a fashionable look. Unexpected company. Have no fear, this table expands so that there’s always room for more. This dining set is not just a table, but also includes a set of 6 windsor back chairs that allows you to enjoy meals in the company of people closest to you. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch H x 79-inch W x 43-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.