
Seven Piece Brown and Black Oval Dining Set with Six Chairs
Mfr # 571719
Zoro # G522374570
product price: $7,369.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Tabletop Material
Wood
Commercial Use
No
Tabletop Color
Brown Black
Height
30 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571719
Zoro #
G522374570
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
30 in
Length
43 in
Width
79 in
Details
Tabletop Material
Wood
Commercial Use
No
Tabletop Color
Brown Black
Assembly Required
Partial Assembly Needed
Item
Dining Set
Description
If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this seven piece brown and black oval dining set with six chairs is right for you. This oval table is made with a solid wood base, that is paired with a manufactured wood top surface, giving it an updated a fashionable look. Add flexibility and versatility to your space with a table that expands or contracts with your needs. This dining set is not just a table, but also includes a set of 6 windsor back chairs that allows you to enjoy meals in the company of people closest to you. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch H x 79-inch W x 43-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.