
Seven Piece Brown and Black Oval Dining Set with Six Chairs
Mfr # 571733
Zoro # G522374488
product price: $7,199.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Wood
Commercial Use
No
Height
30 in
Length
43 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571733
Zoro #
G522374488
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
30 in
Length
43 in
Width
79 in
Details
Tabletop Material
Wood
Commercial Use
No
Item
Dining Set
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown Black
Description
This seven piece brown and black oval dining set with six chairs is crafted from the finest materials and built to last, with a timeless design that will never go out of style. A manufactured wood flat surface sits atop this solid wood base, giving this oval a visually interesting look. Unexpected company. Have no fear, this table expands so that there’s always room for more. This dining set is not just a table, but also includes a set of 6 solid back chairs that allows you to enjoy meals in the company of people closest to you. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch H x 79-inch W x 43-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.