
Seven Piece Brown Solid Wood Dining Set with Six Chairs
Mfr # 635828
Zoro # G122352855
product price: $7,209.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Tabletop Color
Brown
Tabletop Material
Solid Wood
Width
72 in
Commercial Use
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635828
Zoro #
G122352855
UPC #
-
Country of Origin
India
Dimensions
Width
72 in
Height
30 in
Length
38 in
Details
Tabletop Color
Brown
Tabletop Material
Solid Wood
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Dining Set
Description
If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this seven piece brown solid wood dining set with six chairs is right for you. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. This dining set is not just a table, but also includes a set of 6 solid back chairs that allows you to enjoy meals in the company of people closest to you. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch h x 72-inch w x 40-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.