
Seven Piece Brown Solid Wood Dining Set with Six Chairs
Mfr # 635829
Zoro # G022375176
product price: $7,099.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Tabletop Material
Solid Wood
Tabletop Color
Brown
Commercial Use
No
Width
72 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635829
Zoro #
G022375176
UPC #
-
Country of Origin
India
Dimensions
Width
72 in
Height
30 in
Length
38 in
Details
Tabletop Material
Solid Wood
Tabletop Color
Brown
Item
Dining Set
Commercial Use
No
Assembly Required
No Assembly Needed
Description
This seven piece brown solid wood dining set with six chairs will elevate the decor of your room, inspiring compliments from any guest. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. This dining set is not just a table, but also includes a set of 6 solid back chairs that allows you to enjoy meals in the company of people closest to you. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch h x 72-inch w x 40-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.