Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seven Piece Brown Solid Wood Dining Set with Six Chairs

  • Mfr # 636235

  • Zoro # G522343712


product price: $6,559.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Tabletop Color
Brown
Tabletop Material
Solid Wood
Assembly Required
No Assembly Needed
Width
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636235
Zoro #
G522343712
UPC #
-
Country of Origin
India

Dimensions

Width
78 in
Length
38 in
Height
30 in

Details

Commercial Use
No
Tabletop Color
Brown
Tabletop Material
Solid Wood
Assembly Required
No Assembly Needed
Item
Dining Set

Description

If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this seven piece brown solid wood dining set with six chairs is right for you. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. The table not only looks great, but it also comes with a set of 6 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch h x 78-inch w x 38-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.