Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seven Piece Brown Solid Wood Dining Set with Six Chairs

  • Mfr # 636236

  • Zoro # G522351984


product price: $7,119.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Brown
Tabletop Material
Solid Wood
Length
38 in
Commercial Use
No
Width
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636236
Zoro #
G522351984
UPC #
-
Country of Origin
India

Dimensions

Length
38 in
Width
78 in
Height
30 in

Details

Tabletop Color
Brown
Tabletop Material
Solid Wood
Item
Dining Set
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

This seven piece brown solid wood dining set with six chairs is crafted from the finest materials and built to last, with a timeless design that will never go out of style. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. The table not only looks great, but it also comes with a set of 6 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch h x 78-inch w x 38-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.