
Seven Piece Brown Solid Wood Dining Set with Six Chairs
Mfr # 636238
Zoro # G122362144
product price: $6,899.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
30 in
Commercial Use
No
Length
42 in
Tabletop Material
Solid Wood
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636238
Zoro #
G122362144
UPC #
-
Country of Origin
India
Dimensions
Height
30 in
Length
42 in
Width
92 in
Details
Commercial Use
No
Tabletop Material
Solid Wood
Assembly Required
No Assembly Needed
Tabletop Color
Brown
Item
Dining Set
Description
This seven piece brown solid wood dining set with six chairs is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. This oval table is made with a solid wood base and top surface giving it a unified and fashionable look. The table not only looks great, but it also comes with a set of 6 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch h x 92-inch w x 42-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.