
Seven Piece Brown Solid Wood Dining Set with Six Chairs
Mfr # 636239
Zoro # G922373777
product price: $7,459.99
/eaKey Features
Tabletop Color
Brown
Commercial Use
No
Length
42 in
Height
30 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636239
Zoro #
G922373777
UPC #
-
Country of Origin
India
Dimensions
Length
42 in
Height
30 in
Width
92 in
Details
Item
Dining Set
Tabletop Color
Brown
Commercial Use
No
Assembly Required
No Assembly Needed
Tabletop Material
Solid Wood
Description
This seven piece brown solid wood dining set with six chairs is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. This oval table is made with a solid wood base and top surface giving it a unified and fashionable look. This dining set is not just a table, but also includes a set of 6 solid back chairs that allows you to enjoy meals in the company of people closest to you. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch h x 92-inch w x 42-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.