Seven Piece Dark Brown Solid Wood Dining Set with Six Chairs
- Mfr # 366212
- Zoro # G323439126
product price:Â
$
6,026.99
/ea
Key Features
Length
30 in
Tabletop Material
Solid Wood
Depth
43.5 in
Includes
7
Leaf Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366212
- Zoro #
- G323439126
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Sets
- Tabletop Material
- Solid Wood
- Includes
- 7
- Leaf Included
- No
- Arms Included
- No
- Seating Frame Material
- Solid Wood
- Number of Chairs
- 6
- Shape
- Rectangular
- Upholstery Material
- Faux leather
- Bench
- No
- Upholstered Chair
- Yes
- Table Base Material
- Solid Wood
- Tabletop Color
- Dark Brown
- Color
- Dark Brown
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 6
Dimensions
- Length
- 30 in
- Depth
- 43.5 in
- Width
- 98.5 in
Description
If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this seven piece dark brown solid wood dining set with six chairs is right for you. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. Unexpected company. Have no fear, this table expands so that there's always room for more. This dining set is not just a table, but also includes a set of 6 upholstered back chairs that allows you to enjoy meals in the company of people closest to you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch H x 98.5-inch W x 43.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.