Zoro Homepage

Seven Piece Gray and Black Composite Stone Dining Set with Six Chairs

  • Mfr # 545000

  • Zoro # G122343969


product price: $4,779.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Commercial Use
No
Tabletop Color
Stone/Black
Tabletop Material
Sintered Stone, Glass, Faux Leather, Steel
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545000
Zoro #
G122343969
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Width
70 in
Length
35 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Tabletop Color
Stone/Black
Tabletop Material
Sintered Stone, Glass, Faux Leather, Steel
Item
Dining Set

Description

This seven piece gray and black composite stone dining set with six chairs is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. This rectangular table is made with a steel base, that is paired with a composite stone top surface, giving it an updated a fashionable look. Unexpected company. Have no fear, this table expands so that there’s always room for more. This dining set is not just a table, but also includes a set of 6 solid back chairs that allows you to enjoy meals in the company of people closest to you. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch H x 70-inch W x 35-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.