Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Seven Piece Gray Solid Wood Dining Set with Six Chairs
- Mfr # 366370
- Zoro # G323440535
product price:Â
$
6,026.99
/ea
Key Features
Shape
Rectangular
Includes
7
Finish
Natural
Tabletop Material
Solid Wood
Length
130.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366370
- Zoro #
- G323440535
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Includes
- 7
- Finish
- Natural
- Tabletop Material
- Solid Wood
- Leaf Included
- No
- Arms Included
- No
- Assembled/Unassembled
- Unassembled
- Upholstery Material
- Faux leather
- Weight Capacity
- 6
- Seating Frame Material
- Solid Wood
- Upholstered Chair
- Yes
- Color
- Gray
- Table Base Material
- Solid Wood
- Number of Chairs
- 6
- Tabletop Color
- Gray
- Item
- Dining Sets
Dimensions
- Length
- 130.5 in
- Depth
- 64.5 in
- Width
- 57 in
Description
This seven piece gray solid wood dining set with six chairs is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. Add flexibility and versatility to your space with a table that expands or contracts with your needs. This dining set is not just a table, but also includes a set of 6 solid back chairs that allows you to enjoy meals in the company of people closest to you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 130.5-inch H x 57-inch W x 64.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.