Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seven Piece Oak Oval Dining Set with Six Chairs

  • Mfr # 571735

  • Zoro # G422371976


product price: $7,649.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Wood
Commercial Use
No
Height
30 in
Assembly Required
Partial Assembly Needed
Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571735
Zoro #
G422371976
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30 in
Length
43 in
Width
79 in

Details

Tabletop Material
Wood
Commercial Use
No
Item
Dining Set
Assembly Required
Partial Assembly Needed

Description

This seven piece oak oval dining set with six chairs is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. This oval table is made with a solid wood base, that is paired with a manufactured wood top surface, giving it an updated a fashionable look. Add flexibility and versatility to your space with a table that expands or contracts with your needs. This dining set is not just a table, but also includes a set of 6 solid back chairs that allows you to enjoy meals in the company of people closest to you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch H x 79-inch W x 43-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.