
Shades of Aqua Jade Abacus Disc Decorative Calligraphy Brush
Mfr # 401515
Zoro # G322884682
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Orientation
Vertical Only
Finish Style
No Distressing
Depth
1.5 in
Mirrored
No
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
401515
Zoro #
G322884682
UPC #
-
Country of Origin
China
Dimensions
Depth
1.5 in
Length
1.5 in
Size
1.5" x 12" x 1.5"
Width
12 in
Details
Orientation
Vertical Only
Finish Style
No Distressing
Mirrored
No
Item
Wall Decor
Hooks Included
No
Shape
Novelty
Assembly Required
No
Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Finish
Coated
Style
Traditional
Outdoor Suitability
No
Color
Aqua
Material
Crystal
Description
This aqua blue jade abacus disc decorative calligraphy brush will add a beautiful and unique accent to your decor. Inspired by the origins of calligraphy, this brush is now used as a decorative accent known as a sign of peace. Made of jade, which is known to be a gem of nobility and royalty, combined with fine horsetail for the brush, this unique accent is sure to be a statement piece. Can hang on the wall or use as tabletop accent. Instantly liven up your space with this art that brings color and dimension to your space. 1.5" H x 12" W x 1.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.