
Shades of Brown and Gold Reclaimed Wooden Desk
Mfr # 402029
Zoro # G122909356
product price:Â $560.99
/eaKey Features
Overall Width
48 in
Overall Depth
20 in
Overall Height
30.25 in
Finish
Natural
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
402029
Zoro #
G122909356
UPC #
-
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Depth
20 in
Overall Height
30.25 in
Height Adjustable
No
Size
Medium
Details
Item
Desks
Finish
Natural
Color
Brown
Material
Manufactured Wood
Weight Capacity
100 lb
Assembled/Unassembled
Assembled
Mirrored
No
Style
Traditional
Purposeful Distressing Type
No Distressing
Base Material
Brass
Shape
Rectangular Desk
Commercial Use
No
Assembly Required
No Assembly Needed
Gaming Configuration
No
Reversible Orientation
No
Cabinets Included
No
Description
Transitional in style the sleek yet rustic, Shades of Brown and Gold Reclaimed Wooden Desk definitely adds a sense of modern sensibility to your home. Displaying a beautiful blend of real wood, reclaimed wood, and veneer, this desk is a great way to present a chic polished design with a nod to industrial and rustic styling. Elegant goldtone metal brass accents elegantly contrast the natural shades of brown wooden drawers giving this desk a unique and special look. With a wide table space and two large drawers, its the ideal choice when it comes to working, studying, storing and organizing. 30.25" x 48" x 20"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.