Shop HOMEROOTS
See all product information
Create Account
Shades Shower Curtain
Mfr # 484046
Zoro # G022905472
product price:Â $40.15
/eaKey Features
Color
Blue
Curtain Height
72 in
Length
0.1 in
Curtain Width
70 in
Set/Single
Single Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484046
- Zoro #
- G022905472
- UPC #
- -
- Country of Origin
- China
Dimensions
- Curtain Height
- 72 in
- Length
- 0.1 in
- Curtain Width
- 70 in
Details
- Color
- Blue
- Item
- Shower Curtains
- Set/Single
- Single Piece
- Water Repellent
- No
- Hook Hole Spacing
- 6 in
- Theme
- No Theme
- Liner Required
- Yes
- Commercial Use
- No
- Type
- Shower Curtain
- Style
- Contemporary
- Weighted Hem
- No
- Hooks Included
- No
- Pattern
- Ombre
- Washing Care
- Machine wash
- Liner Included
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.