
Shepherd Gazing Into the Star of Bethlehem Hand Painted Mouth Blown Glass Ornament
Mfr # 477484
Zoro # G422893447
product price:Â $39.99
/eaKey Features
Color
Blue, White, Green
Material
Glass
Pattern
Solid
Occasion
Christmas
Type
Ball Ornament
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
477484
Zoro #
G422893447
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Width
3 in
Length
3 in
Details
Color
Blue, White, Green
Material
Glass
Pattern
Solid
Occasion
Christmas
Type
Ball Ornament
Style
Contemporary
Theme
Animal
Number in Set
1
Outdoor Use
No
Shatterproof
No
Item
Christmas Ornaments
Attachment Type
Hanging Ornament
Commercial Use
No
Description
Classic and traditional, the Shepherd Gazing Into the Star of Bethlehem Hand Painted Mouth Blown Glass Ornament dwells on the beautiful moment the Savior was born. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.