
Shutter Solid Wood King Gray Bed
Mfr # 521087
Zoro # G322364665
product price: $3,403.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Length
89 in
Commercial Use
No
Material
Wood
Overall Width
84 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521087
Zoro #
G322364665
UPC #
-
Country of Origin
India
Dimensions
Overall Length
89 in
Overall Width
84 in
Overall Height
66 in
Details
Item
Standard Bed
Commercial Use
No
Material
Wood
Assembly Required
No Assembly Needed
Description
Drift off to a great night's sleep with the luxuriously stylish solid wood king gray bed. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Featuring hand carved design and a distressed wash finish that highlights the beauty of genuine and natural wood. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 66" H x 84" W x 89" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.