
Silver and Clear Modern Bling Mirrored Wall Sconce
Mfr # 384171
Zoro # G822885059
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Finish Style
No Distressing
Length
31 in
Outdoor Suitability
No
Color
Silver
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
384171
Zoro #
G822885059
UPC #
-
Country of Origin
China
Dimensions
Length
31 in
Width
10 in
Depth
6 in
Details
Finish Style
No Distressing
Outdoor Suitability
No
Color
Silver
Assembly Required
No
Wall Decor Type
Hanging Dimensional Sculpture
Item
Wall Decor
Commercial Use
No
Construction Method
Machine-Made
Style
Glam
Mirrored
Yes
Orientation
Vertical Only
Body Material
Glass
Shape
Circle
Hooks Included
No
Lighted
No
Finish
Mirror
Description
This modern bling mirrored wall sconce will add a beautiful decorative accent to your decor. Featuring a vertical series of five round mirrors with a the middle mirror holding a silver stainless steel hurricane candle holder. To make this piece even more impactful and special, there are faux crystal baubles hanging from the hurricane. Instantly liven up your space with this decor that brings sparkle and dimension to your walls. 31-inch H x 10-inch W x 6-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.