Zoro Homepage

Silver and Gray Wood And Upholstery Lighted King Bed Frame

  • Mfr # 634339

  • Zoro # G922353410


product price: $1,934.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Wood
Assembly Required
Full Assembly Needed
Overall Width
88.5 in
Overall Length
79.72 in
Overall Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634339
Zoro #
G922353410
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
88.5 in
Overall Length
79.72 in
Overall Height
62 in

Details

Material
Wood
Assembly Required
Full Assembly Needed
Item
Standard Bed
Commercial Use
No
Color
Silver Gray

Description

Update and anchor your room in style with the fabulous silver and gray wood and upholstery lighted king bed frame. Partially upholstered in a gray, rugged polyester blend, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 62.00-inch h x 88.50-inch w x 79.72-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.