
Silver And White Empire Six Light Metal and Beads Dimmable Chandelier
Mfr # 611343
Zoro # G622362866
product price: $1,657.99
/eaKey Features
Commercial Use
No
Assembly Required
Partial Assembly Needed
Length
29 in
Width
29 in
Height
37 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611343
Zoro #
G622362866
UPC #
-
Country of Origin
China
Dimensions
Length
29 in
Width
29 in
Height
37 in
Details
Item
Chandelier
Commercial Use
No
Assembly Required
Partial Assembly Needed
Description
Illuminate your home in style with this silver and white empire six light metal and beads dimmable chandelier. A silver and white finish, gives this light a classic and neutral tone to blend into many decor styles. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 37-inch h x 29-inch w x 29-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.