Silver And White Faux Crystal Bling Wood And Upholstery Lighted Full Bed Frame

  • Mfr # 564759

  • Zoro # G622358074


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
White
Overall Length
60.6 in
Assembly Required
Full Assembly Needed
Overall Width
79.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564759
Zoro #
G622358074
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
60.6 in
Overall Width
79.3 in
Overall Height
59.1 in

Details

Commercial Use
No
Color
White
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this white and silver faux crystal bling wood upholstery full bed frame. Partially upholstered in a white, rugged 100% polyester, this bed brings a unique and designer perspective to your space. The addition of LED lighting in the headboard gives this bed some special flair. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. 59.1-inch h x 79.3-inch w x 60.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.