
Silver and White Faux Crystal Bling Wood Lighted Full Bed Frame
Mfr # 564726
Zoro # G122368481
product price: $1,125.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Height
55.83 in
Material
Wood
Overall Width
78.86 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564726
Zoro #
G122368481
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
55.83 in
Overall Width
78.86 in
Overall Length
57.17 in
Details
Commercial Use
No
Material
Wood
Assembly Required
Full Assembly Needed
Color
White
Item
Standard Bed
Description
The silver and white faux crystal bling wood lighted full bed frame is the ultimate combination of comfort and style. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Add some glitz and glamour to your bedroom with this bed that is trimmed with LED lighting and faux crystals We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 55.83-inch h x 78.86-inch w x 57.17-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.