Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Heavy Duty Plastic Two Chamber Wall Mount Soap Dispenser

  • Mfr # 571494

  • Zoro # G722370457


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Height
7 in
Depth
3.25 in
Material
Plastic
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571494
Zoro #
G722370457
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
7 in
Depth
3.25 in
Width
7.25 in

Details

Color
Gray
Item
Dispenser
Material
Plastic

Description

Add this aesthetically pleasing silver heavy duty plastic two chamber wall mount soap dispenser to your bathtub, shower, or sink area for a good looking and practical dispensing solution. Help to alleviate clutter and give your space a clean and cohesive look and feel. Holds a total capacity of 22 ounces spread between 2 individual compartments. Dispenses just the right amount of liquid each time, making this a potential money-saver as it cuts down on waste and allows you to buy bulk sized refill bottles of your product that are not only typically more cost effective, but are eco-friendly as well. 7-inch H x 7.25-inch W x 3.25-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.