
Silver Metal and Glass Seven Tier Etagere Bookcase
Mfr # 527580
Zoro # G022376029
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
14 in
Height
68 in
Width
34 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527580
Zoro #
G022376029
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Height
68 in
Width
34 in
Details
Assembly Required
Full Assembly Needed
Item
Bookcase
Application Type
No
Color
Silver
Description
The silver metal and glass seven tier etagere bookcase offers you storage and display space in a good looking and refined manor. The functional 7 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 68-inch h x 34-inch w x 14-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.