Shop HOMEROOTS
See all product information
Create Account
Silver Puff Sprinkles Shower Curtain
Mfr # 399727
Zoro # G322907145
product price: $40.59
/eaKey Features
Color
Silver
Curtain Height
72 in
Length
1 in
Curtain Width
70 in
Water Repellent
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399727
- Zoro #
- G322907145
- UPC #
- -
- Country of Origin
- China
Dimensions
- Curtain Height
- 72 in
- Length
- 1 in
- Curtain Width
- 70 in
Details
- Color
- Silver
- Item
- Shower Curtains
- Water Repellent
- Yes
- Weighted Hem
- No
- Pattern
- No Pattern and Not Solid Color
- Set/Single
- Single Piece
- Liner Included
- No
- Hook Hole Spacing
- 6 in
- Type
- Shower Curtain
- Theme
- No Theme
- Commercial Use
- No
- Liner Required
- Yes
- Hooks Included
- No
- Washing Care
- Machine wash
- Style
- Traditional
Description
Create a calm and comforting bathroom space with this Silver Puffed Sprinkles Shower Curtain that features a pure white fabric with 3D decorative accents for visual interest. Flaunting a semi-sheer fabric in white with sprinkles of silver-toned puffy textures all over the surface adds texture and style to this shower curtain. It will reflect light and encompass your shower area in a delicate and subtle glow. Made to give visual height to your bathroom with a luxurious spa-like ambiance, this shower curtain is crafted with polyester fibers for enhanced durability, softness, and easy cleaning. The reinforced buttonholes make it easy to hang on shower rings, hooks, or clips without any hassle. This shower curtain will uphold the aesthetics of your modern bathroom while striking a fine balance between fashion and function. 70” x 72”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.