
Silver Queen Polyester 130 Thread Count Washable Down Comforter Set
Mfr # 528907
Zoro # G022360622
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Material
Velvet
Width
90 in
Height
90 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528907
Zoro #
G022360622
UPC #
-
Country of Origin
China
Dimensions
Width
90 in
Height
90 in
Depth
0.5 in
Details
Material
Velvet
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
No
Description
This cuddly silver queen polyester 130 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this down comforter will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 90-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.