Zoro Homepage

Silver Queen Polyester 220 Thread Count Washable Down Comforter Set

  • Mfr # 528998

  • Zoro # G122347837


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Material
Velvet
Width
90 in
Application Type
No
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528998
Zoro #
G122347837
UPC #
-
Country of Origin
China

Dimensions

Width
90 in
Depth
0.5 in
Height
90 in

Details

Assembly Required
No Assembly Needed
Material
Velvet
Application Type
No
Item
Down Comforters and Duvet

Description

Achieve the ultimate cozy bed with this silver queen polyester 220 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this down comforter will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this down comforter. 90-inch H x 90-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.