
Silver Simple Iron Ceiling Light With Clear Shades
Mfr # 651623
Zoro # G522362843
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Length
13.5 in
Height
45 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651623
Zoro #
G522362843
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13.5 in
Height
45 in
Width
13.5 in
Details
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Silver
Item
Pendants-Hanging Light
Description
This beautiful silver simple iron ceiling light with clear shades will brighten up and change the look of your room. A silver finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 45.00-inch h x 13.50-inch w x 13.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.