Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Simple Iron Ceiling Light With Clear Shades

  • Mfr # 651672

  • Zoro # G422363841


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Length
13.5 in
Application Type
Yes
Color
Silver
Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651672
Zoro #
G422363841
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13.5 in
Height
45 in
Width
13.5 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Silver
Item
Pendants-Hanging Light

Description

This beautiful silver simple iron ceiling light with clear shades will brighten up and change the look of your room. A silver finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 45.00-inch h x 13.50-inch w x 13.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.