Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Sphere Crystal Ceiling Light With Silver Shades

  • Mfr # 652010

  • Zoro # G722363275


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Height
60 in
Overall Length
12 in
Color
Light Silver
Assembly Required
Full Assembly Needed
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652010
Zoro #
G722363275
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Overall Length
12 in
Width
12 in

Details

Color
Light Silver
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light

Description

Dress up your entryway, dining room, kitchen, or bedroom with this silver sphere crystal ceiling light with silver shades. A silver finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 60.00-inch h x 12.00-inch w x 12.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.