Zoro Homepage

Silver Twin Polyester 180 Thread Count Washable Down Comforter Set

  • Mfr # 528899

  • Zoro # G622349973


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
90 in
Application Type
No
Depth
0.5 in
Width
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528899
Zoro #
G622349973
UPC #
-
Country of Origin
China

Dimensions

Height
90 in
Depth
0.5 in
Width
68 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Item
Down Comforters and Duvet
Material
Velvet

Description

This cuddly silver twin polyester 180 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Twin sizing is perfect for guest room or child’s room. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 68-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.