
Silver Twin Polyester 220 Thread Count Washable Down Comforter Set
Mfr # 528887
Zoro # G522369224
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Width
68 in
Material
Velvet
Height
90 in
Depth
0.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528887
Zoro #
G522369224
UPC #
-
Country of Origin
China
Dimensions
Width
68 in
Height
90 in
Depth
0.5 in
Details
Material
Velvet
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
No
Description
Achieve the ultimate cozy bed with this silver twin polyester 220 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Twin sizing is perfect for guest room or child’s room. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 68-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.