Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Wood And Faux Crystals Lighted Full Four Poster Bed Frame

  • Mfr # 634343

  • Zoro # G022346732


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
62.01 in
Material
Wood
Overall Width
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634343
Zoro #
G022346732
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
62.01 in
Overall Width
86.61 in
Overall Length
58.46 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood
Color
Silver

Description

Create a haven for relaxation and sweet dreams with this fabulous this silver wood and faux crystals lighted full four poster bed frame. The addition of black faux crystal bling on the four corner posts, speakers, and a unique LED light strip in the headboard give this bed a contemporary glam style. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 62.01-inch h x 86.61-inch w x 58.46-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.