
Silver Wood And Faux Crystals Lighted King Four Poster Bed Frame
Mfr # 634344
Zoro # G922358385
product price: $1,291.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80.51 in
Overall Height
62.01 in
Commercial Use
No
Material
Wood
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634344
Zoro #
G922358385
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Length
80.51 in
Overall Height
62.01 in
Overall Width
92.13 in
Details
Commercial Use
No
Material
Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed
Color
Silver
Description
The silver wood and faux crystals lighted king four poster bed frame is the ultimate combination of comfort and style. The addition of black faux crystal bling on the four corner posts, speakers, and a unique LED light strip in the headboard give this bed a contemporary glam style. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 62.01-inch h x 92.13-inch w x 80.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.