Silver Wood And Faux Crystals Lighted Queen Four Poster Bed Frame

  • Mfr # 634345

  • Zoro # G922348799


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
92.13 in
Commercial Use
No
Overall Length
64.76 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634345
Zoro #
G922348799
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
92.13 in
Overall Length
64.76 in
Overall Height
62.01 in

Details

Color
Silver
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood

Description

Update and anchor your room in style with the fabulous silver wood and faux crystals lighted queen four poster bed frame. The addition of black faux crystal bling on the four corner posts, speakers, and a unique LED light strip in the headboard give this bed a contemporary glam style. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 62.01-inch h x 92.13-inch w x 64.76-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.