
Six Piece Black Oval Dining Set with Four Chairs and Sideboard
Mfr # 571711
Zoro # G122369426
product price: $8,279.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Tabletop Color
Black
Tabletop Material
Wood
Height
30 in
Length
43 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571711
Zoro #
G122369426
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
30 in
Length
43 in
Width
79 in
Details
Tabletop Color
Black
Tabletop Material
Wood
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Set
Description
This six piece black oval dining set with four chairs and sideboard is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. A manufactured wood flat surface sits atop this solid wood base, giving this oval a visually interesting look. Unexpected company. Have no fear, this table expands so that there’s always room for more. Hosting a pot-lock event. This table includes a convenient sideboard to display every dish. The table not only looks great, but it also comes with a set of 4 windsor back chairs. You will love the chairs' design and coloration that complement most any home decor. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch H x 79-inch W x 43-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.