
Six Piece Black Oval Dining Set with Four Chairs and Sideboard
Mfr # 571712
Zoro # G522358105
product price: $8,279.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height
30 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Tabletop Color
Black
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571712
Zoro #
G522358105
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
30 in
Length
43 in
Width
79 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Tabletop Color
Black
Tabletop Material
Wood
Item
Dining Set
Description
If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this six piece black oval dining set with four chairs and sideboard is right for you. This oval table is made with a solid wood base, that is paired with a manufactured wood top surface, giving it an updated a fashionable look. Unexpected company. Have no fear, this table expands so that there’s always room for more. Hosting a pot-lock event. This table includes a convenient sideboard to display every dish. The table not only looks great, but it also comes with a set of 4 windsor back chairs. You will love the chairs' design and coloration that complement most any home decor. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch H x 79-inch W x 43-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.