Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Six Piece Black Oval Dining Set with Four Chairs and Sideboard

  • Mfr # 571728

  • Zoro # G822367357


product price: $8,159.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Tabletop Color
Black
Tabletop Material
Wood
Assembly Required
Partial Assembly Needed
Width
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571728
Zoro #
G822367357
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
79 in
Length
43 in
Height
30 in

Details

Commercial Use
No
Tabletop Color
Black
Tabletop Material
Wood
Item
Dining Set
Assembly Required
Partial Assembly Needed

Description

This six piece black oval dining set with four chairs and sideboard is crafted from the finest materials and built to last, with a timeless design that will never go out of style. A manufactured wood flat surface sits atop this solid wood base, giving this oval a visually interesting look. Unexpected company. Have no fear, this table expands so that there’s always room for more. Hosting a pot-lock event. This table includes a convenient sideboard to display every dish. This dining set is not just a table, but also includes a set of 4 solid back chairs that allows you to enjoy meals in the company of people closest to you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch H x 79-inch W x 43-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.