Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Six Piece Black Round Dining Set with Four Chairs and Sideboard

  • Mfr # 571714

  • Zoro # G422366262


product price: $7,259.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Tabletop Material
Wood
Height
30 in
Tabletop Color
Black
Length
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571714
Zoro #
G422366262
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30 in
Length
47 in
Width
47 in

Details

Commercial Use
No
Tabletop Material
Wood
Tabletop Color
Black
Item
Dining Set
Assembly Required
Partial Assembly Needed

Description

This six piece black round dining set with four chairs and sideboard is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. This round table is made with a solid wood base, that is paired with a manufactured wood top surface, giving it an updated a fashionable look. Unexpected company. Have no fear, this table expands so that there’s always room for more. Hosting a pot-lock event. This table includes a convenient sideboard to display every dish. The table not only looks great, but it also comes with a set of 4 windsor back chairs. You will love the chairs' design and coloration that complement most any home decor. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch H x 47-inch W x 47-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.